Add More Items
View All Quick Selects
Below you can add an image for 'LNS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated Both THHN and THWN. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Total Availability: In Stock
Check local availability
Book Price
$1,062.96
Per 1,000 Feet
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 350 Kcmil, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Red
$2,445.56
Per 100
Al XHHW 350 STR Black PCS
$2,312.44
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$12,105.27
2HOLE Long Barrel Copper Compression LUG350 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$3,236.67
1 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
$1,328.90
Mechanical Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.25 In Overall Length, Screw Terminal, 600 V, 0.14 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$773.53
Black Annealed Steel Tie Wire
$19.82
Per Foot
5/16 Guy Wire
$125.01
Aluminum Splicer Reducer 350 MCM - 6 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.
$2,684.34
3/8 Guy Wire
$1.04
Each
2 Port Stacked Lug 350 MCM - 6 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
$3,840.00
350 Kcmil G, H, I, K, M, 373 Dlo Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 19 Die Index.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$77.56
3-Phase Volt Monitor/380-480V/480V Relay. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. It Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfor
$548.83
3-Phase Voltage Monitor/190-240V. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. The 350-400 Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfo
$542.71
$2,844.28
Split Bolt Connector, 250 Kcmil (Range For Equal Main and Tap) Conductor Size, 350 Kcmil (Range For Equal Main and Tap);1/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2-11/16 In Overall Length, Split Terminal, 0.75 LB/Ea
$8,788.99
3/8" 1 Screw Clamp Type Duplex Connector
$92.82
20
Popularity
Default